Motion
450.AMR.HUB  2.00 RB

REXNORD INC
450.AMR.HUB 2.00 RB

Thomas® Disc Coupling Hub - Cplg Size: 450, Rough Stock, Cast Iron Material
MI ITEM #01244688
MFR #450.AMR.HUB 2.00 RB
Price$2,114.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
450.AMR.HUB 2.00 RB

Thomas® Disc Coupling Hub - Cplg Size: 450, Rough Stock, Cast Iron Material
MI ITEM #01244688
MFR #450.AMR.HUB 2.00 RB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,114.15/each

Specifications

Dimensions

  • Coupling Size Code
    450
  • Hub Barrel Outside Diameter
    7.4400 in
  • Hub End Diameter
    7.44 in
  • Hub Flange Diameter
    14.7500 in
  • Maximum Bore Diameter
    5.1300 in
  • Weight
    47.00 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Cast Iron
  • Hub Style
    Standard
  • Manufacturer Catalog Number
    122088
  • Product Type
    Disc Coupling Hubs
  • Series
    AMR
  • UPC_NO
    698210678494

Overview

Mfr description
122088 HUB RSB TOMALOY-450 ST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought