Motion
262.SN.HUB RB 1-3/16"

REXNORD INC
262.SN.HUB RB 1-3/16"

262.SN.HUB RB 1-3/16"
Mi Item #01244705
MFR #262.SN.HUB RB 1-3/16"
Price$3,566.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
262.SN.HUB RB 1-3/16"

262.SN.HUB RB 1-3/16"
Mi Item #01244705
MFR #262.SN.HUB RB 1-3/16"

Mfr description
526624 262.SN.HUB RB 1-3/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,566.99/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Coupling Size Code
    262
  • Hub End Diameter
    6.69 in
  • Weight
    14.25 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    526624
  • Product Type
    Disc Coupling Hubs
  • Series
    SN
  • UPC_NO
    698210690960
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)