Specifications
Dimensions
- Bore DiameterNo Bore
- Coupling Size Code262
- Weight16.70 lbs
Details
- Manufacturer Catalog Number626624
- Product TypeDisc Coupling Hubs
- SeriesDBZ
- UPC_NO698210682842
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)