Motion
175.S71.BHUB RB 1-1/16" W/CPSCS & WSHRS

REXNORD INC
175.S71.BHUB RB 1-1/16" W/CPSCS & WSHRS

175.S71.BHUB RB 1-1/16" W/CPSCS & WSHRS
Mi Item #01244753
MFR #175.S71.BHUB RB 1-1/16" W/CPSCS & WSHRS
Price$546.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
175.S71.BHUB RB 1-1/16" W/CPSCS & WSHRS

175.S71.BHUB RB 1-1/16" W/CPSCS & WSHRS
Mi Item #01244753
MFR #175.S71.BHUB RB 1-1/16" W/CPSCS & WSHRS

Mfr description
012205 175.S71.BHUB RB 1-1/16"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$546.72/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/16 in
  • Bore Size
    1.0625 in, 26.99 mm
  • Coupling Size
    175
  • Coupling Size Code
    175
  • Distance Between Shafts
    140 mm
  • Flange Outside Diameter  
    105.7 mm
  • Hub Barrel Outside Diameter
    4.1600 in;105.66 mm
  • Hub End Diameter
    4.1600 in, 105.66 mm
  • Hub Flange Diameter
    4.1600 in;105.66 mm
  • Length Through Bore  
    1.8100 in, 45.97 mm
  • Maximum Bore
    2.7500 in;69.85 mm
  • Maximum Bore Diameter
    2.7500 in, 69.85 mm
  • Maximum Bore Size
    2.7500 in, 69.85 mm
  • Outside Diameter
    4.1600 in
  • Overall Length
    1.8100 in
  • Weight
    6.70 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Large Block
  • Manufacturer Catalog Number
    012205
  • Product Type
    Disc Coupling Hubs
  • Series
    S71
  • Style
    Large Block
  • UPC_NO
    698210824174
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)