Motion
300.S71.BHUB RB 1-9/16" W/CPSCS & WSHRS

REXNORD INC
300.S71.BHUB RB 1-9/16" W/CPSCS & WSHRS

300.S71.BHUB RB 1-9/16" W/CPSCS & WSHRS
Mi Item #01244757
MFR #300.S71.BHUB RB 1-9/16" W/CPSCS & WSHRS
Price$1,075.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
300.S71.BHUB RB 1-9/16" W/CPSCS & WSHRS

300.S71.BHUB RB 1-9/16" W/CPSCS & WSHRS
Mi Item #01244757
MFR #300.S71.BHUB RB 1-9/16" W/CPSCS & WSHRS

Mfr description
012207 300.S71.BHUB RB 1-9/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,075.53/each

Specifications

Dimensions

  • Bore Diameter  
    1-9/16 in
  • Bore Size
    1.5625 in, 39.69 mm
  • Coupling Size
    300
  • Coupling Size Code
    300
  • Distance Between Shafts
    180 mm
  • Flange Outside Diameter  
    151.6 mm
  • Hub Barrel Outside Diameter
    5.9700 in;151.60 mm
  • Hub Flange Diameter
    5.9700 in;151.60 mm
  • Length Through Bore  
    2.7500 in, 69.90 mm
  • Maximum Bore
    4.0000 in;101.60 mm
  • Maximum Bore Diameter
    4.0000 in, 101.60 mm
  • Maximum Bore Size
    4.0000 in, 101.60 mm
  • Outside Diameter
    5.9375 in
  • Overall Length
    2.7500 in
  • Weight
    22.00 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Large Block
  • Manufacturer Catalog Number
    012207
  • Product Type
    Disc Coupling Hubs
  • Series
    S71
  • Style
    Large Block
  • UPC_NO
    698210824198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)