Specifications
Dimensions
- Bore DiameterRough Stock Bore
- Coupling Size Code350
- Weight28.00 lbs
Details
- Manufacturer Catalog Number350
- Product TypeDisc Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)