Motion
375.S71.BHUB RB W/CPSCS & WSHRS

REXNORD INC
375.S71.BHUB RB W/CPSCS & WSHRS

Thomas® Disc Coupling Hub - Cplg Size: 375, Rough Stock, Flg OD: 193.5 mm, Steel Material
Mi Item #01244805
MFR #375.S71.BHUB RB W/CPSCS & WSHRS
Price$2,006.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
375.S71.BHUB RB W/CPSCS & WSHRS

Thomas® Disc Coupling Hub - Cplg Size: 375, Rough Stock, Flg OD: 193.5 mm, Steel Material
Mi Item #01244805
MFR #375.S71.BHUB RB W/CPSCS & WSHRS

Mfr description
012208 375.S71.BHUB RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,006.32/each

Specifications

Dimensions

  • Coupling Size Code
    375
  • Distance Between Shafts
    250 mm
  • Flange Outside Diameter  
    193.5 mm
  • Weight
    41.90 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    012208
  • Product Type
    Disc Coupling Hubs
  • Series
    S71
  • UPC_NO
    698210824204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)