Motion
300.S71.HUB 25 MM RB

REXNORD INC
300.S71.HUB 25 MM RB

Disc Coupling Hub - Cplg Size: 300, Rough Stock, Flg OD: 5.97 in, Steel Material
MI ITEM #01244831
MFR #300.S71.HUB 25 MM RB
Price$843.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
300.S71.HUB 25 MM RB

Disc Coupling Hub - Cplg Size: 300, Rough Stock, Flg OD: 5.97 in, Steel Material
MI ITEM #01244831
MFR #300.S71.HUB 25 MM RB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$843.73/each

Specifications

Dimensions

  • Coupling Size Code
    300
  • Flange Outside Diameter  
    5.97 in
  • Hub Barrel Outside Diameter
    4.4400 in
  • Hub Flange Diameter
    5.9700 in
  • Length Through Bore  
    2.62 in
  • Maximum Bore
    3.0000 in
  • Weight
    11.9050 lb

Details

  • A/B Class
    A
  • Bore Type
    Rough Stock
  • Coating
    None
  • Country of Origin
    CN
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Manufacturer Catalog Number
    729380
  • Product Type
    Disc Coupling Hubs
  • Product Types
    Hub
  • Series
    Uni-Lat
  • UPC_NO
    698210689018

Overview

Mfr description
729380 300.S71.HUB RB 25MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought