Motion
150.S71.HUB STD RB 5/8"

REXNORD INC
150.S71.HUB STD RB 5/8"

150.S71.HUB STD RB 5/8"
Mi Item #01244860
MFR #150.S71.HUB STD RB 5/8"
Price$347.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
150.S71.HUB STD RB 5/8"

150.S71.HUB STD RB 5/8"
Mi Item #01244860
MFR #150.S71.HUB STD RB 5/8"

Mfr description
019899 150.S71.HUB STD RB 5/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$347.11/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Bore Size
    0.6250 in, 15.88 mm
  • Coupling Size
    150
  • Coupling Size Code
    150
  • Distance Between Shafts
    4.38 in
  • Flange Outside Diameter  
    3.95 in
  • Hub Barrel Outside Diameter
    2.3100 in;58.67 mm
  • Hub End Diameter
    3.59 in
  • Hub Flange Diameter
    3.5900 in;91.19 mm
  • Maximum Bore
    1.5000 in;38.10 mm
  • Maximum Bore Diameter
    1.5000 in, 38.10 mm
  • Maximum Bore Size
    1.5000 in, 38.10 mm
  • Outside Diameter
    3.5900 in
  • Overall Length
    1.3100 in
  • Weight
    3.14 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    019899
  • Product Type
    Disc Coupling Hubs
  • Series
    S71
  • Style
    Standard
  • UPC_NO
    698210857974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)