Motion
150.S71.ASSY BHUB RB

REXNORD INC
150.S71.ASSY BHUB RB

Thomas® Disc Coupling Hub - Cplg Size: 150, Rough Stock, Flg OD: 100.3 mm, Steel Material
Mi Item #01244869
MFR #150.S71.ASSY BHUB RB
Price$620.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
150.S71.ASSY BHUB RB

Thomas® Disc Coupling Hub - Cplg Size: 150, Rough Stock, Flg OD: 100.3 mm, Steel Material
Mi Item #01244869
MFR #150.S71.ASSY BHUB RB

Mfr description
019926 150.S71.ASSY BHUB RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$620.74/each

Specifications

Dimensions

  • Coupling Size Code
    150
  • Distance Between Shafts
    140 mm
  • Flange Outside Diameter  
    100.3 mm
  • Weight
    7.04 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    019926
  • Product Type
    Disc Coupling Hubs
  • Series
    S71
  • UPC_NO
    698210857967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)