Motion
850.AMR.CMBR

REXNORD INC
850.AMR.CMBR

Center Assembly - 850 Cplg Size, Spacer Type, Cast Steel Material
MI ITEM #01244874
MFR #850.AMR.CMBR
Price$21,228.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
850.AMR.CMBR

Center Assembly - 850 Cplg Size, Spacer Type, Cast Steel Material
MI ITEM #01244874
MFR #850.AMR.CMBR

Mfr description
430458 850.AMR.CMBR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,228.51/each

Specifications

Dimensions

  • Coupling Size Code
    850
  • Weight
    250.00 lbs

Details

  • Assembly Type
    Spacer
  • Manufacturer Catalog Number
    430458
  • Material
    Cast Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    AMR
  • UPC_NO
    793699353921

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)