Motion
TRAN PLT 4707/5997 SHORT PA BK

REXNORD INC
TRAN PLT 4707/5997 SHORT PA BK

10069161 / TRAN PLT 4707/5997 SHORT PA BK
Mi Item #01244914
MFR #TRAN PLT 4707/5997 SHORT PA BK
Price$40.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TRAN PLT 4707/5997 SHORT PA BK

10069161 / TRAN PLT 4707/5997 SHORT PA BK
Mi Item #01244914
MFR #TRAN PLT 4707/5997 SHORT PA BK

Mfr description
114-1010-1 TRAN PLT 4707/5997 SHORT
  • Transfer Comb for 4707 & 5997 Chains
  • 6 Inches Wide By 7.5 Inches Long With 2.5 Inch Mounting Plate
  • Comb Only (No Hardware)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.57/each

Specifications

Dimensions

  • Length
    12.0000 in
  • Plate Length
    7.5000 in
  • Plate Width
    5.9200 in
  • Weight
    0.2600 lbs
  • Width
    12.0000 in

Details

  • Accessory Type
    Transfer Comb Kit
  • Material
    POLYAMIDE
  • UPC_NO
    698210855864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)