Specifications
Dimensions
- Coupling Size Code800
- Weight398.00 lbs
Details
- Manufacturer Catalog Number931467 800.A
- Product TypeDisc Coupling Hubs
- SeriesDBZ
- UPC_NO698210686475
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)