Motion
600.AMR.CMBR

REXNORD INC
600.AMR.CMBR

Center Assembly - 600 Cplg Size, Spacer Type, Cast Iron Material
Mi Item #01244928
MFR #600.AMR.CMBR
Price$6,007.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
600.AMR.CMBR

Center Assembly - 600 Cplg Size, Spacer Type, Cast Iron Material
Mi Item #01244928
MFR #600.AMR.CMBR

Mfr description
937205 600.AMR.CMBR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,007.02/each

Specifications

Dimensions

  • Coupling Size Code
    600
  • Distance Between Shafts  
    6.50 in
  • Weight
    85.00 lbs

Details

  • Assembly Type
    Spacer
  • Manufacturer Catalog Number
    937205
  • Material
    Cast Iron
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    AMR
  • UPC_NO
    698210735241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)