Motion
DPK SR71 175 HHS

REXNORD INC
DPK SR71 175 HHS

Disc Coupling Disc Pack - 175 Cplg Size, Flat Sided, Stainless Steel, 4.16 in OD
MI ITEM #01244948
MFR #DPK SR71 175 HHS
Price$253.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK SR71 175 HHS

Disc Coupling Disc Pack - 175 Cplg Size, Flat Sided, Stainless Steel, 4.16 in OD
MI ITEM #01244948
MFR #DPK SR71 175 HHS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$253.94/each

Specifications

Dimensions

  • Coupling Outside Diameter
    4.16 in
  • Coupling Size Code
    175
  • Weight
    0.15 lbs

Details

  • Disc Material
    Stainless Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    417769
  • Product Type
    Disc Coupling Disc Packs
  • Series
    SR71
  • UPC_NO
    698210692131

Overview

Mfr description
417769 DPK SR71 175 HHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought