Motion
CPSC HFH .38-16 1.75

REXNORD INC
CPSC HFH .38-16 1.75

Thomas® Cap Screw - Cap Screw, Series 71, Cplg Size 462
Mi Item #01245010
MFR #CPSC HFH .38-16 1.75
Price$11.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CPSC HFH .38-16 1.75

Thomas® Cap Screw - Cap Screw, Series 71, Cplg Size 462
Mi Item #01245010
MFR #CPSC HFH .38-16 1.75

Mfr description
021607 CPSC HFH .38-16 1.75
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.72/each

Specifications

Dimensions

  • Coupling Outside Diameter
    9 in
  • Coupling Size Code
    462
  • Thread Size
    3/8-16 in

Details

  • Manufacturer Catalog Number
    021607
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Cap Screw
  • Series
    71
  • UPC_NO
    698210869533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)