Specifications
Dimensions
- Coupling Size Code225
- Weight0.17 lbs
Details
- Manufacturer Catalog Number18391
- Product TypeDisc Coupling Parts & Kits
- Product TypesParts Kit
- SeriesST
- UPC_NO698210854133
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)