Motion
PKIT SR71 225 STL

REXNORD INC
PKIT SR71 225 STL

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SR71, Cplg Size 225
MI ITEM #01245216
MFR #PKIT SR71 225 STL
Price$393.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SR71 225 STL

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SR71, Cplg Size 225
MI ITEM #01245216
MFR #PKIT SR71 225 STL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$393.56/each

Specifications

Dimensions

  • Coupling Outside Diameter
    125.5 mm
  • Coupling Size Code
    225
  • Thread Size
    1/4-20 (Cap Screw) in, 1/4-28 (Locknut) in
  • Weight
    0.90 lbs

Details

  • Includes
    Washer
  • Manufacturer Catalog Number
    018484
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    SR71
  • UPC_NO
    698210692056

Overview

Mfr description
018484 PKIT SR71 225 STL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought