Motion
PKIT SR71 300 STL

REXNORD INC
PKIT SR71 300 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SR71, Cplg Size 300
MI ITEM #01245225
MFR #PKIT SR71 300 STL
Price$645.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SR71 300 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SR71, Cplg Size 300
MI ITEM #01245225
MFR #PKIT SR71 300 STL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$645.31/each

Specifications

Dimensions

  • Coupling Outside Diameter
    5.97 in
  • Coupling Size Code
    300
  • Thread Size
    1/4-20 (Cap Screw) in, 5/16-24 (Locknut) in
  • Weight
    1.30 lbs

Details

  • Includes
    Washer
  • Manufacturer Catalog Number
    118484
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    SR71
  • UPC_NO
    698210692063

Overview

Mfr description
118484 PKIT SR71 300 STL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought