Motion
PKIT SR71 375 STL

REXNORD INC
PKIT SR71 375 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SR71, Cplg Size 375
MI ITEM #01245234
MFR #PKIT SR71 375 STL
Price$1,835.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SR71 375 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SR71, Cplg Size 375
MI ITEM #01245234
MFR #PKIT SR71 375 STL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,835.82/each

Specifications

Dimensions

  • Coupling Outside Diameter
    7.62 in
  • Coupling Size Code
    375
  • Thread Size
    5/16-18 (Cap Screw) in, 7/16-20 (Locknut) in
  • Weight
    3.00 lbs

Details

  • Includes
    Washer
  • Manufacturer Catalog Number
    218484
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    SR71
  • UPC_NO
    698210692070

Overview

Mfr description
218484 PKIT SR71 375 STL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought