Motion
PKIT SR71 412 STL

REXNORD INC
PKIT SR71 412 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SR71, Cplg Size 412
Mi Item #01245243
MFR #PKIT SR71 412 STL
Price$3,527.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SR71 412 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SR71, Cplg Size 412
Mi Item #01245243
MFR #PKIT SR71 412 STL

Mfr description
318484 PKIT SR71 412 STL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,527.00/each

Specifications

Dimensions

  • Coupling Outside Diameter
    8 in
  • Coupling Size Code
    412
  • Thread Size
    1/2-20 (Locknut) in, 5/16-18 (Cap Screw) in
  • Weight
    4.20 lbs

Details

  • Includes
    Washer
  • Manufacturer Catalog Number
    318484
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    SR71
  • UPC_NO
    698210692087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)