Motion
PKIT SR71 512 STL

REXNORD INC
PKIT SR71 512 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SR71, Cplg Size 512
Mi Item #01245258
MFR #PKIT SR71 512 STL
Price$4,223.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SR71 512 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SR71, Cplg Size 512
Mi Item #01245258
MFR #PKIT SR71 512 STL

Mfr description
518484 PKIT SR71 512 STL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,223.42/each

Specifications

Dimensions

  • Coupling Outside Diameter
    10.03 in
  • Coupling Size Code
    512
  • Thread Size
    5/8-18 (Locknut) in, 7/16-14 (Cap Screw) in
  • Weight
    7.30 lbs

Details

  • Includes
    Washer
  • Manufacturer Catalog Number
    518484
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    SR71
  • UPC_NO
    698210692100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)