Motion
150.S71.CMBRA C=3.50

REXNORD INC
150.S71.CMBRA C=3.50

Thomas® Spacer Assembly - 150 Cplg Size, Spacer Type, Steel Material
MI ITEM #01245261
MFR #150.S71.CMBRA C=3.50
Price$1,370.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
150.S71.CMBRA C=3.50

Thomas® Spacer Assembly - 150 Cplg Size, Spacer Type, Steel Material
MI ITEM #01245261
MFR #150.S71.CMBRA C=3.50

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,370.03/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    100.3 mm
  • Coupling Size Code
    150
  • Distance Between Shafts  
    88.9 mm
  • Weight
    4.00 lbs

Details

  • Assembly Type
    Spacer
  • Disc Material
    Stainless Steel
  • Disc Shape
    Slabbed
  • Distance Between Shaft Ends
    3.5000 in
  • Includes
    Washer
  • Manufacturer Catalog Number
    018743
  • Material
    Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    S71
  • Torque Rating (in-lb)
    930 in-lb
  • UPC_NO
    698210857936

Overview

Mfr description
018743 150.S71.CMBRA C=3.50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought