Motion
PKIT SR71 562 STL

REXNORD INC
PKIT SR71 562 STL

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SR71, Cplg Size 562
Mi Item #01245264
MFR #PKIT SR71 562 STL
Price$5,201.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SR71 562 STL

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SR71, Cplg Size 562
Mi Item #01245264
MFR #PKIT SR71 562 STL

Mfr description
618484 PKIT SR71 562 STL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,201.68/each

Specifications

Dimensions

  • Coupling Size Code
    562
  • Weight
    11.00 lbs

Details

  • Manufacturer Catalog Number
    618484
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    SR71
  • UPC_NO
    698210692117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)