Motion
PKIT SR71 600 STL

REXNORD INC
PKIT SR71 600 STL

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SR71, Cplg Size 600
Mi Item #01245271
MFR #PKIT SR71 600 STL
Price$7,667.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SR71 600 STL

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SR71, Cplg Size 600
Mi Item #01245271
MFR #PKIT SR71 600 STL

Mfr description
718484 PKIT SR71 600 STL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7,667.31/each

Specifications

Dimensions

  • Coupling Size Code
    600
  • Weight
    12.30 lbs

Details

  • Manufacturer Catalog Number
    718484
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    SR71
  • UPC_NO
    698210692124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)