Motion
PKIT SR71 350 STL

REXNORD INC
PKIT SR71 350 STL

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SR71, Cplg Size 350
MI ITEM #01245274
MFR #PKIT SR71 350 STL
Price$1,694.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SR71 350 STL

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SR71, Cplg Size 350
MI ITEM #01245274
MFR #PKIT SR71 350 STL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,694.23/each

Specifications

Dimensions

  • Coupling Outside Diameter
    171.5 mm
  • Coupling Size Code
    350
  • Thread Size
    3/8-24 (Locknut) in, 5/16-18 (Cap Screw) in
  • Weight
    3.00 lbs

Details

  • Includes
    Washer
  • Manufacturer Catalog Number
    007416
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    SR71
  • UPC_NO
    698210824150

Overview

Mfr description
007416 PKIT SR71 350 STL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought