Motion
DPK SR71 300 HHS

REXNORD INC
DPK SR71 300 HHS

Thomas® Disc Coupling Disc Pack - 300 Cplg Size, Flat Sided, Stainless Steel, 5.97 in OD
Mi Item #01245292
MFR #DPK SR71 300 HHS
Price$302.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK SR71 300 HHS

Thomas® Disc Coupling Disc Pack - 300 Cplg Size, Flat Sided, Stainless Steel, 5.97 in OD
Mi Item #01245292
MFR #DPK SR71 300 HHS

Mfr description
729288 DPK SR71 300 HHS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$302.88/each

Specifications

Dimensions

  • Coupling Outside Diameter
    5.97 in
  • Coupling Size Code
    300
  • Weight
    0.43 lbs

Details

  • Disc Material
    Stainless Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    729288
  • Product Type
    Disc Coupling Disc Packs
  • Series
    SR71
  • UPC_NO
    698210692155

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)