Motion
350.S71.CMBRA C=5.50

REXNORD INC
350.S71.CMBRA C=5.50

Thomas® Spacer Assembly - 350 Cplg Size, Spacer Type, Steel Material
MI ITEM #01245306
MFR #350.S71.CMBRA C=5.50
Price$3,840.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
350.S71.CMBRA C=5.50

Thomas® Spacer Assembly - 350 Cplg Size, Spacer Type, Steel Material
MI ITEM #01245306
MFR #350.S71.CMBRA C=5.50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,840.99/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    171.5 mm
  • Coupling Size Code
    350
  • Distance Between Shafts  
    139.7 mm
  • Weight
    26.00 lbs

Details

  • Assembly Type
    Spacer
  • Includes
    Washer
  • Manufacturer Catalog Number
    007654
  • Material
    Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    S71
  • UPC_NO
    698210824136

Overview

Mfr description
007654 350.S71.CMBRA C=5.50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought