Motion
DPK SR71 412 HHS

REXNORD INC
DPK SR71 412 HHS

Disc Coupling Disc Pack - 412 Cplg Size, Flat Sided, Stainless Steel, 8 in OD
Mi Item #01245309
MFR #DPK SR71 412 HHS
Price$730.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK SR71 412 HHS

Disc Coupling Disc Pack - 412 Cplg Size, Flat Sided, Stainless Steel, 8 in OD
Mi Item #01245309
MFR #DPK SR71 412 HHS

Mfr description
129290 DPK SR71 412 HHS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$730.61/each

Specifications

Dimensions

  • Coupling Outside Diameter
    8 in
  • Coupling Size Code
    412
  • Weight
    1.57 lbs

Details

  • Disc Material
    Stainless Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    129290
  • Product Type
    Disc Coupling Disc Packs
  • Series
    SR71
  • UPC_NO
    698210692179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)