Motion
DPK SR71 375 INC 625

REXNORD INC
DPK SR71 375 INC 625

Disc Coupling Disc Pack - 375 Cplg Size, Inconel
Mi Item #01245313
MFR #DPK SR71 375 INC 625
Price$5,434.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK SR71 375 INC 625

Disc Coupling Disc Pack - 375 Cplg Size, Inconel
Mi Item #01245313
MFR #DPK SR71 375 INC 625

Mfr description
10029117 SER71 SIZE 375 INCONEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,434.51/each

Specifications

Dimensions

  • Coupling Size Code
    375
  • Weight
    1.15 lbs

Details

  • Disc Material
    Inconel
  • Manufacturer Catalog Number
    10029117
  • Product Type
    Disc Coupling Disc Packs
  • Series
    SR71
  • UPC_NO
    698210825805
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)