Motion
DPK SR71 300 INC

REXNORD INC
DPK SR71 300 INC

Disc Coupling Disc Pack - 300 Cplg Size, Inconel
Mi Item #01245320
MFR #DPK SR71 300 INC
Price$2,410.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK SR71 300 INC

Disc Coupling Disc Pack - 300 Cplg Size, Inconel
Mi Item #01245320
MFR #DPK SR71 300 INC

Mfr description
10029116 SER71 SIZE 300 INCONEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,410.67/each

Specifications

Dimensions

  • Coupling Size Code
    300
  • Weight
    0.50 lbs

Details

  • Disc Material
    Inconel
  • Manufacturer Catalog Number
    10029116
  • Product Type
    Disc Coupling Disc Packs
  • Series
    SR71
  • UPC_NO
    698210825782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)