Motion
DPK SR71 512 HHS

REXNORD INC
DPK SR71 512 HHS

Thomas® Disc Coupling Disc Pack - 512 Cplg Size, Flat Sided, Stainless Steel, 10.03 in OD
MI ITEM #01245331
MFR #DPK SR71 512 HHS
Price$1,381.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK SR71 512 HHS

Thomas® Disc Coupling Disc Pack - 512 Cplg Size, Flat Sided, Stainless Steel, 10.03 in OD
MI ITEM #01245331
MFR #DPK SR71 512 HHS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,381.61/each

Specifications

Dimensions

  • Coupling Outside Diameter
    10.03 in
  • Coupling Size Code
    512
  • Weight
    3.83 lbs

Details

  • Disc Material
    Stainless Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    729293
  • Product Type
    Disc Coupling Disc Packs
  • Series
    SR71
  • UPC_NO
    698210692193

Overview

Mfr description
729293 DPK SR71 512 HHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought