Motion
175.S71.HUB STD RB 3/4"

REXNORD INC
175.S71.HUB STD RB 3/4"

529376 Thomas 71 Series Hub
MI ITEM #01245350
MFR #175.S71.HUB STD RB 3/4"
Price$376.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
175.S71.HUB STD RB 3/4"

529376 Thomas 71 Series Hub
MI ITEM #01245350
MFR #175.S71.HUB STD RB 3/4"

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$376.77/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Bore Size
    0.7500 in, 19.05 mm
  • Coupling Size
    175
  • Coupling Size Code
    175
  • Distance Between Shafts
    4.38 in
  • Flange Outside Diameter  
    4.16 in
  • Hub Barrel Outside Diameter
    2.8100 in
  • Hub End Diameter
    4.16 in
  • Hub Flange Diameter
    4.1600 in
  • Length Through Bore  
    1.5600 in, 39.62 mm
  • Maximum Bore
    1.8750 in
  • Maximum Bore Diameter
    1.8750 in
  • Maximum Bore Size
    1.8750 in
  • Outside Diameter
    4.1600 in
  • Overall Length
    1.5600 in
  • Weight
    3.5000 lb

Details

  • A/B Class
    A
  • Bore Type
    Rough Stock
  • Coating
    None
  • Country of Origin
    CN
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Manufacturer Catalog Number
    529376
  • Product Type
    Disc Coupling Hubs
  • Product Types
    Hub
  • Series
    S71
  • Style
    Standard
  • UPC_NO
    698210688912

Overview

Mfr description
529376 175.S71.HUB STD RB 3/4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought