Motion
375.S71.HUB STD RB 1-1/2

REXNORD INC
375.S71.HUB STD RB 1-1/2

375.S71.HUB STD RB 1-1/2
MI ITEM #01245356
MFR #375.S71.HUB STD RB 1-1/2
Price$899.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
375.S71.HUB STD RB 1-1/2

375.S71.HUB STD RB 1-1/2
MI ITEM #01245356
MFR #375.S71.HUB STD RB 1-1/2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$899.05/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Bore Size
    1.5000 in, 38.10 mm
  • Coupling Outside Diameter
    7.6200 in, 193.55 mm
  • Coupling Size
    375
  • Coupling Size Code
    375
  • Distance Between Shafts
    5-1/2 in
  • Flange Outside Diameter  
    7.62 in
  • Hub Barrel Outside Diameter
    5.6600 in;143.76 mm
  • Hub End Diameter
    7.62 in
  • Hub Flange Diameter
    7.6200 in;193.55 mm
  • Length Through Bore  
    3.2500 in, 82.55 mm
  • Maximum Bore
    3.7500 in;95.25 mm
  • Maximum Bore Diameter
    3.7500 in, 95.25 mm
  • Maximum Bore Size
    3.7500 in, 95.25 mm
  • Outside Diameter
    7.6200 in
  • Overall Length
    3.2500 in
  • Weight
    26.90 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    229322
  • Product Type
    Disc Coupling Hubs
  • Series
    S71
  • Style
    Rough Bore
  • UPC_NO
    698210689094

Overview

Mfr description
229322 375.S71.HUB STD RB 1-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought