Overview
Mfr description
10029124 SER71 SIZE 175 INCONEL
Specifications
- Coupling Size Code175
- Disc MaterialInconel
- SeriesSR71
- UPC_NO698210835743
- Manufacturer Catalog Number10029124
- Weight0.40 lbs
- Product TypeDisc Coupling Disc Packs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data