Motion
350.S71.HUB STD RB 1-3/8

REXNORD INC
350.S71.HUB STD RB 1-3/8

007634 Thomas 71 Series Hub
MI ITEM #01245368
MFR #350.S71.HUB STD RB 1-3/8
Price$854.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
350.S71.HUB STD RB 1-3/8

007634 Thomas 71 Series Hub
MI ITEM #01245368
MFR #350.S71.HUB STD RB 1-3/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$854.98/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Bore Size
    1.3750 in, 34.92 mm
  • Coupling Outside Diameter
    6.7500 in, 171.45 mm
  • Coupling Size
    350
  • Coupling Size Code
    350
  • Distance Between Shafts
    5-1/2 in
  • Flange Outside Diameter  
    6-3/4 in
  • Hub Barrel Outside Diameter
    5.2500 in
  • Hub End Diameter
    6-3/4 in
  • Hub Flange Diameter
    6.7500 in
  • Length Through Bore  
    3.1200 in, 79.25 mm
  • Maximum Bore
    3.5000 in
  • Maximum Bore Diameter
    3.5000 in, 88.90 mm
  • Maximum Bore Size
    3.5000 in, 88.90 mm
  • Outside Diameter
    6.7500 in
  • Overall Length
    79.25 mm
  • Weight
    19.4010 lb

Details

  • A/B Class
    A
  • Bore Type
    Rough Stock
  • Coating
    None
  • Country of Origin
    CN
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Manufacturer Catalog Number
    007634
  • Product Type
    Disc Coupling Hubs
  • Product Types
    Hub
  • Series
    S71
  • Style
    Standard
  • UPC_NO
    698210824105

Overview

Mfr description
007634 350.S71.HUB STD RB 1-3/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought