Motion
462.S71.HUB STD RB 2.00"

REXNORD INC
462.S71.HUB STD RB 2.00"

Thomas® Disc Coupling Hub - Cplg Size: 462, Rough Stock, Steel Material
Mi Item #01245374
MFR #462.S71.HUB STD RB 2.00"
Price$1,651.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
462.S71.HUB STD RB 2.00"

Thomas® Disc Coupling Hub - Cplg Size: 462, Rough Stock, Steel Material
Mi Item #01245374
MFR #462.S71.HUB STD RB 2.00"

Mfr description
429326 462.S71.HUB STD RB 2.00"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,651.39/each

Specifications

Dimensions

  • Coupling Size Code
    462
  • Hub Barrel Outside Diameter
    6.8400 in
  • Hub End Diameter
    9 in
  • Hub Flange Diameter
    9.0000 in
  • Maximum Bore Diameter
    4.6250 in
  • Weight
    47.40 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Manufacturer Catalog Number
    429326
  • Product Type
    Disc Coupling Hubs
  • Series
    71
  • UPC_NO
    698210691363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)