Motion
DPK SR71 350 INC

REXNORD INC
DPK SR71 350 INC

Disc Coupling Disc Pack - 350 Cplg Size, Inconel
Mi Item #01245377
MFR #DPK SR71 350 INC
Price$2,727.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK SR71 350 INC

Disc Coupling Disc Pack - 350 Cplg Size, Inconel
Mi Item #01245377
MFR #DPK SR71 350 INC

Mfr description
10029121 SER71 SIZE 350 INCONEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,727.98/each

Specifications

Dimensions

  • Coupling Size Code
    350
  • Weight
    0.94 lbs

Details

  • Disc Material
    Inconel
  • Manufacturer Catalog Number
    10029121
  • Product Type
    Disc Coupling Disc Packs
  • Series
    SR71
  • UPC_NO
    698210825799
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)