Overview
Mfr description
118316 201.DBZC.CMBRA SD 7.00
Specifications
- Coupling Size Code201
- Assembly TypeSpacer
- Distance Between Shafts
- MaterialCarbon Steel
- Manufacturer Catalog Number118316
- UPC_NO698210689964
- Weight7.57 lbs
- Product TypeDisc Coupling Center Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data