Motion
201.DBZ.HUBEX RB RMKD 15/16

REXNORD INC
201.DBZ.HUBEX RB RMKD 15/16

201.DBZ.HUBEX RB RMKD 15/16
MI ITEM #01245392
MFR #201.DBZ.HUBEX RB RMKD 15/16
Price$803.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
201.DBZ.HUBEX RB RMKD 15/16

201.DBZ.HUBEX RB RMKD 15/16
MI ITEM #01245392
MFR #201.DBZ.HUBEX RB RMKD 15/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$803.92/each

Specifications

Dimensions

  • Bore Diameter  
    15/16 in
  • Bore Size
    0.9375 in, 23.81 mm
  • Coupling Outside Diameter
    5.3400 in, 135.64 mm
  • Coupling Size
    201
  • Coupling Size Code
    201
  • Flange Outside Diameter  
    5.34 in
  • Hub Barrel Outside Diameter
    3.2800 in;83.30 mm
  • Hub End Diameter
    3.28 in
  • Hub Flange Diameter
    5.3400 in;135.60 mm
  • Length Through Bore  
    2.1200 in, 53.80 mm
  • Maximum Bore
    2.2500 in;57.20 mm
  • Maximum Bore Diameter
    2.2500 in, 57.20 mm
  • Maximum Bore Size
    2.2500 in, 57.20 mm
  • Outside Diameter
    5.3400 in
  • Overall Length
    2.1200 in
  • Weight
    6.90 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Extended
  • Manufacturer Catalog Number
    016111
  • Product Type
    Disc Coupling Hubs
  • Series
    DBZ
  • Style
    Extended
  • Torque Capacity
    25 ft-lbs
  • UPC_NO
    698210040000

Overview

Mfr description
016111 201.DBZ.HUBEX RB 15/16"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought