Motion
175.S71.CMBRA C=3.50

REXNORD INC
175.S71.CMBRA C=3.50

Thomas® Spacer Assembly - 175 Cplg Size, Spacer Type, Steel Material
MI ITEM #01245517
MFR #175.S71.CMBRA C=3.50
Price$1,672.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
175.S71.CMBRA C=3.50

Thomas® Spacer Assembly - 175 Cplg Size, Spacer Type, Steel Material
MI ITEM #01245517
MFR #175.S71.CMBRA C=3.50

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,672.64/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    105.7 mm
  • Coupling Size Code
    175
  • Distance Between Shafts  
    88.9 mm
  • Weight
    4.21 lbs

Details

  • Assembly Type
    Spacer
  • Disc Material
    Stainless Steel
  • Disc Shape
    Slabbed
  • Distance Between Shaft Ends
    3.5000 in
  • Includes
    Washer
  • Manufacturer Catalog Number
    738217
  • Material
    Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    S71
  • Torque Rating (in-lb)
    1630 in-lb
  • UPC_NO
    698210689216

Overview

Mfr description
738217 175.S71.CMBRA C=3.50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought