Motion
175.S71.CMBRA C=5.00

REXNORD INC
175.S71.CMBRA C=5.00

Thomas® Spacer Assembly - 175 Cplg Size, Spacer Type, Steel Material
Mi Item #01245536
MFR #175.S71.CMBRA C=5.00
Price$1,672.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
175.S71.CMBRA C=5.00

Thomas® Spacer Assembly - 175 Cplg Size, Spacer Type, Steel Material
Mi Item #01245536
MFR #175.S71.CMBRA C=5.00

Mfr description
938217 175.S71.CMBRA C=5.00
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,672.64/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    105.7 mm
  • Coupling Size Code
    175
  • Distance Between Shafts  
    127 mm
  • Weight
    5.02 lbs

Details

  • Assembly Type
    Spacer
  • Includes
    Washer
  • Manufacturer Catalog Number
    938217
  • Material
    Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    S71
  • UPC_NO
    698210689230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)