Motion
225.S71.CMBRA C=5.00

REXNORD INC
225.S71.CMBRA C=5.00

Thomas® Spacer Assembly - Series 71, Cplg Size 225
MI ITEM #01245555
MFR #225.S71.CMBRA C=5.00
Price$1,993.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
225.S71.CMBRA C=5.00

Thomas® Spacer Assembly - Series 71, Cplg Size 225
MI ITEM #01245555
MFR #225.S71.CMBRA C=5.00

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,993.44/each

Specifications

Dimensions

  • Coupling Outside Diameter
    125.5 mm
  • Coupling Size
    225
  • Coupling Size Code
    225
  • Distance Between Shafts
    127 mm
  • Weight
    11.1990 lb

Details

  • A/B Class
    A
  • Assembly Type
    Spacer
  • Country of Origin
    CN
  • Coupling Type
    Center Member Assembly
  • Disc Material
    Stainless Steel
  • Disc Shape
    Slabbed
  • Distance Between Shaft Ends
    5.0000 in
  • Includes
    Washer
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Series
    71
  • UPC_NO
    698210689292

Overview

Mfr description
038218 225.S71.CMBRA C=5.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought