Motion
225.S71.CMBRA C=5.50

REXNORD INC
225.S71.CMBRA C=5.50

Thomas® Spacer Assembly - 225 Cplg Size, Spacer Type, Steel Material
Mi Item #01245563
MFR #225.S71.CMBRA C=5.50
Price$1,660.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
225.S71.CMBRA C=5.50

Thomas® Spacer Assembly - 225 Cplg Size, Spacer Type, Steel Material
Mi Item #01245563
MFR #225.S71.CMBRA C=5.50

Mfr description
138218 225.S71.CMBRA C=5.50
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,660.68/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    125.5 mm
  • Coupling Size Code
    225
  • Distance Between Shafts  
    139.7 mm
  • Weight
    6.35 lbs

Details

  • Assembly Type
    Spacer
  • Includes
    Washer
  • Manufacturer Catalog Number
    138218
  • Material
    Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    S71
  • UPC_NO
    698210689308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)