Motion
300.S71.CMBRA C=5.00

REXNORD INC
300.S71.CMBRA C=5.00

Thomas® Spacer Assembly - Series 71, Cplg Size 300
Mi Item #01245584
MFR #300.S71.CMBRA C=5.00
Price$2,728.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
300.S71.CMBRA C=5.00

Thomas® Spacer Assembly - Series 71, Cplg Size 300
Mi Item #01245584
MFR #300.S71.CMBRA C=5.00

Mfr description
338219 300.S71.CMBRA C=5.00
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,728.37/each

Specifications

Dimensions

  • Coupling Outside Diameter
    151.6 mm
  • Coupling Size
    300
  • Coupling Size Code
    300
  • Distance Between Shafts
    127 mm
  • Weight
    11.1990 lb

Details

  • A/B Class
    A
  • Assembly Type
    Spacer
  • Country of Origin
    CN
  • Coupling Type
    Center Member Assembly
  • Disc Material
    Stainless Steel
  • Disc Shape
    Slabbed
  • Distance Between Shaft Ends
    5.0000 in
  • Includes
    Washer
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Series
    71
  • UPC_NO
    698210689353
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)