Motion
MT4973232
MT4973232
Mi Item #01245593
MFR #MT4973232
Price$25.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT4973232
Mi Item #01245593
MFR #MT4973232

Mfr description
73232 4111 NP TOOL BIT AL-12 C-6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.88/each

Specifications

Dimensions

  • Lead Angle
    0 °
  • Nose Radius
    1/32 in
  • Overall Length
    4-1/2 in
  • Shank Height
    3/4 in
  • Shank Width
    3/4 in

Details

  • Cutting Direction
    Left Hand
  • Industry Standard Number
    AL-12
  • Material Grade
    C6
  • Series
    4111
  • Tip Material
    Carbide
  • Tool Bit Style Code
    AL
  • Tool Bit Type
    Turning
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)