Motion
300.S71.CMBRA C=5.50

REXNORD INC
300.S71.CMBRA C=5.50

Thomas® Spacer Assembly - 300 Cplg Size, Spacer Type, Steel Material
Mi Item #01245595
MFR #300.S71.CMBRA C=5.50
Price$2,273.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
300.S71.CMBRA C=5.50

Thomas® Spacer Assembly - 300 Cplg Size, Spacer Type, Steel Material
Mi Item #01245595
MFR #300.S71.CMBRA C=5.50

Mfr description
438219 300.S71.CMBRA C=5.50
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,273.65/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    5.97 in
  • Coupling Size Code
    300
  • Distance Between Shafts  
    5-1/2 in
  • Weight
    10.83 lbs

Details

  • Assembly Type
    Spacer
  • Includes
    Washer
  • Manufacturer Catalog Number
    438219
  • Material
    Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    71
  • UPC_NO
    698210689360
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)