Motion
375.S71.CMBRA C=5.50

REXNORD INC
375.S71.CMBRA C=5.50

Thomas® Spacer Assembly - 375 Cplg Size, Spacer Type, Steel Material
Mi Item #01245625
MFR #375.S71.CMBRA C=5.50
Price$3,671.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
375.S71.CMBRA C=5.50

Thomas® Spacer Assembly - 375 Cplg Size, Spacer Type, Steel Material
Mi Item #01245625
MFR #375.S71.CMBRA C=5.50

Mfr description
738220 375.S71.CMBRA C=5.50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,671.64/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    193.5 mm
  • Coupling Size Code
    375
  • Distance Between Shafts  
    139.7 mm
  • Weight
    26.20 lbs

Details

  • Assembly Type
    Spacer
  • Includes
    Washer
  • Manufacturer Catalog Number
    738220
  • Material
    Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    S71
  • UPC_NO
    698210699284
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)