Overview
Mfr description
003336 375.S71.CMBRA 8.00
Specifications
- Coupling Size Code375
- Assembly TypeSpacer
- SeriesUni-Lat
- Manufacturer Catalog Number003336
- UPC_NO698210697754
- Weight27.00 lbs
- Product TypeDisc Coupling Center Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data