Motion
462.S71.CMBRA C=7.50

REXNORD INC
462.S71.CMBRA C=7.50

Thomas® Spacer Assembly - 462 Cplg Size, Spacer Type, Steel Material
MI ITEM #01245678
MFR #462.S71.CMBRA C=7.50
List Price$9,678.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
462.S71.CMBRA C=7.50

Thomas® Spacer Assembly - 462 Cplg Size, Spacer Type, Steel Material
MI ITEM #01245678
MFR #462.S71.CMBRA C=7.50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,678.53/each for your price

Overview

Mfr description
003236 462.S71.CMBRA 7.50

Specifications

  • Coupling Size Code
    462
  • Assembly Type
    Spacer
  • Distance Between Shafts
  • Coupling Outside Diameter
  • Material
    Steel
  • Series
    S71
  • Manufacturer Catalog Number
    003236
  • UPC_NO
    698210824211
  • Includes
    Washer
  • Weight
    48.00 lbs
  • Product Type
    Disc Coupling Center Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text